FAG-6020 2RSR C3, Deep Groove Ball Bear, SRow 140320Mm, 6020 2RSR C3

  • Mfr # 6020 2RSR C3

  • Zoro # G507138579


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical Bore
Outside Dia.
5.9055in
Width
0.9449in
Cage Material
Steel
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6020 2RSR C3
Zoro #
G507138579
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.9055in
Width
0.9449in

Details

Type
Cylindrical Bore
Cage Material
Steel
Lubrication
Standard Lubrication
Dynamic Load Capacity (Lb.)
64000
Bearing Seal Type
2RS - Rubber Seal on Two Sides
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Static Load Capacity
54000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.