FAG 6022, Deep Groove Ball Bear, SRow 140320Mm

  • Mfr # 6022

  • Zoro # G907378483


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Standard Lubrication
Outside Dia.
6.6929 in
Dynamic Load Capacity
85000 (N)
Width
1.1024 in
Static Load Capacity
71000 (N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6022
Zoro #
G907378483
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
6.6929 in
Width
1.1024 in
Bore Dia.
4.3307 in

Details

Lubrication
Standard Lubrication
Dynamic Load Capacity
85000 (N)
Static Load Capacity
71000 (N)
Seal/Shield Type
No Seal
Item
Deep groove ball bearings
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.