
FAG-6201ZR, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201ZR
Mfr # 6201ZR
Zoro # G207140476
product price:Â $9.99
/eaKey Features
Type
Cylindrical Bore
Outside Dia.
1.2598in
Width
0.3937in
Cage Material
Steel
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6201ZR
Zoro #
G207140476
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
1.2598in
Width
0.3937in
Details
Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Steel
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Bearing Seal Type
Z - Steel Seal on One Side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.