Shop FAG BEARINGS
See all product information
Create Account
FAG-6203ZTVH, Deep Groove BBear, Single Row 90Mm, 6203ZTVH
- Mfr # 6203ZTVH
- Zoro # G007140713
product price:Â
$
11.65
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Plastic
Temp. Range
No Heat Stabilization - Temperatures up to 120 Degrees C
Lubricant Material
Standard Lubrication
Outer Ring Width
0.4724in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6203ZTVH
- Zoro #
- G007140713
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Plastic
- Temp. Range
- No Heat Stabilization - Temperatures up to 120 Degrees C
- Lubricant Material
- Standard Lubrication
- Seal Type
- Z - Steel Seal on One Side
Dimensions
- Outer Ring Width
- 0.4724in
- Outside Diameter
- 1.5748 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.