Shop FAG BEARINGS

FAG-6204 2ZR J22RL38, Deep Groove BBear, Single Row 90Mm, 6204 2ZR J22RL38

  • Mfr # 6204 2ZR J22RL38

  • Zoro # G107141030


product price:  $12.95
/ea

Key Features

Type
Deep Groove
Outside Dia.
1.8504in
Width
0.5512in
Cage Material
Steel
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6204 2ZR J22RL38
Zoro #
G107141030
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
1.8504in
Width
0.5512in

Details

Item
Radial Ball Bearing
Type
Deep Groove
Cage Material
Steel
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Higher and Lower Temperature Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.