Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FAG 6206 2ZC3, Deep Groove BBear, Single Row 90Mm

  • Mfr # 6206 2ZC3

  • Zoro # G007382977


product price: $21.99
/ea

Key Features

Type
C - Cylindrical Bore
Outside Dia.
2.4409 in
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Dynamic Load Capacity
20700 (N)
Bore Dia.
1.1811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6206 2ZC3
Zoro #
G007382977
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
2.4409 in
Bore Dia.
1.1811 in
Width
0.6299 in

Details

Type
C - Cylindrical Bore
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Dynamic Load Capacity
20700 (N)
Static Load Capacity
11300 (N)
Lubrication
Standard Lubrication
Item
Deep groove ball bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.