FAG 6213, Deep Groove Ball Bear, SRow 90140Mm

  • Mfr # 6213

  • Zoro # G707380662


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Lubrication
Standard Lubrication
Outside Dia.
4.7244 in
Static Load Capacity
41500 (N)
Dynamic Load Capacity
63000 (N)
Bore Dia.
2.5591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6213
Zoro #
G707380662
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.7244 in
Bore Dia.
2.5591 in
Width
0.9055 in

Details

Lubrication
Standard Lubrication
Item
Deep groove ball bearings
Static Load Capacity
41500 (N)
Dynamic Load Capacity
63000 (N)
Type
C - Cylindrical Bore
Seal/Shield Type
No Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.