
FAG 6214 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm
Mfr # 6214 2ZR C3
Zoro # G107375930
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
4.9213 in
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
Bore Dia.
2.7559 in
Width
0.9449 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6214 2ZR C3
Zoro #
G107375930
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
4.9213 in
Bore Dia.
2.7559 in
Width
0.9449 in
Details
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.