FAG 6215 2Z C3, Deep Groove Ball Bear, SRow 90140Mm

  • Mfr # 6215 2Z C3

  • Zoro # G907380998


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
49000 (N)
Dynamic Load Capacity
70000 (N)
Bore Dia.
2.9528 in
Width
0.9843 in
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6215 2Z C3
Zoro #
G907380998
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.9528 in
Width
0.9843 in
Outside Dia.
5.1181 in

Details

Static Load Capacity
49000 (N)
Dynamic Load Capacity
70000 (N)
Item
Deep groove ball bearing
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.