FAG 6215ZR, Deep Groove Ball Bear, SRow 90140Mm

  • Mfr # 6215ZR

  • Zoro # G007381307


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical Bore
Bore Dia.
2.9528 in
Seal/Shield Type
Z - Steel Seal on One Side
Outside Dia.
5.1181 in
Width
0.9843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6215ZR
Zoro #
G007381307
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.9528 in
Outside Dia.
5.1181 in
Width
0.9843 in

Details

Type
Cylindrical Bore
Seal/Shield Type
Z - Steel Seal on One Side
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.