FAG 6216 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm

  • Mfr # 6216 2ZR C3

  • Zoro # G507381227


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove
Outside Dia.
5.5118in
Width
1.0236in
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6216 2ZR C3
Zoro #
G507381227
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.5118in
Width
1.0236in

Details

Type
Deep Groove
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Item
Radial Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.