FAG 6220Z, Deep Groove Ball Bear, SRow 140320Mm

  • Mfr # 6220Z

  • Zoro # G607378813


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication
Outside Dia.
7.0866 in
Dynamic Load Capacity
130000 (N)
Bore Dia.
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6220Z
Zoro #
G607378813
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
7.0866 in
Bore Dia.
3.937 in
Width
1.3386 in

Details

Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication
Dynamic Load Capacity
130000 (N)
Type
C - Cylindrical Bore
Seal/Shield Type
Z - Steel Seal on One Side
Static Load Capacity
93000 (N)
Item
Deep groove ball bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.