FAG 629 2ZR C3, Deep Groove BBear, Single Row 90Mm

  • Mfr # 629 2ZR C3

  • Zoro # G307382424


product price:  $11.89
/ea

Key Features

Lubrication
Standard Lubrication
Bore Dia.
0.3543 in
Outside Dia.
1.0236 in
Type
C - Cylindrical Bore
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
629 2ZR C3
Zoro #
G307382424
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
0.3543 in
Outside Dia.
1.0236 in
Width
0.315 in

Details

Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.