
FAG 6310, Deep Groove Ball Bear, SRow 90140Mm
Mfr # 6310
Zoro # G507381319
product price: $81.75
/ea
Free Shipping & Returns
Key Features
Lubrication
Standard Lubrication
Dynamic Load Capacity
68000 (N)
Static Load Capacity
38500 (N)
Outside Dia.
4.3307 in
Seal/Shield Type
No Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6310
Zoro #
G507381319
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
4.3307 in
Bore Dia.
1.9685 in
Width
1.063 in
Details
Lubrication
Standard Lubrication
Dynamic Load Capacity
68000 (N)
Static Load Capacity
38500 (N)
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Item
Deep groove ball bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.