Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FAG 6314, Deep Groove Ball Bear, SRow 140320Mm

  • Mfr # 6314

  • Zoro # G807378705


product price: $232.19
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
115000 (N)
Seal/Shield Type
No Seal
Outside Dia.
5.9055 in
Type
C - Cylindrical Bore
Width
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6314
Zoro #
G807378705
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.9055 in
Width
1.378 in
Bore Dia.
2.7559 in

Details

Dynamic Load Capacity
115000 (N)
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
Item
Deep groove ball bearings
Static Load Capacity
69000 (N)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.