FAG 6315, Deep Groove Ball Bear, SRow 140320Mm

  • Mfr # 6315

  • Zoro # G307375518


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.9528 in
Lubrication
Standard Lubrication
Static Load Capacity
77000 (N)
Outside Dia.
6.2992 in
Seal/Shield Type
No Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6315
Zoro #
G307375518
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.9528 in
Outside Dia.
6.2992 in
Width
1.4567 in

Details

Lubrication
Standard Lubrication
Static Load Capacity
77000 (N)
Item
Deep groove ball bearings
Seal/Shield Type
No Seal
Dynamic Load Capacity
123000 (N)
Type
C - Cylindrical Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.