
FAG 6319-M-C4, Deep Groove Ball Bear, SRow 140320Mm
Mfr # 6319-M-C4
Zoro # G307379691
product price:Â $740.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
3.7402 in
Lubrication
Standard Lubrication
Outside Dia.
7.874 in
Dynamic Load Capacity
154000 (N)
Seal/Shield Type
No Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6319-M-C4
Zoro #
G307379691
UPC #
-
Country of Origin
Germany
Dimensions
Bore Dia.
3.7402 in
Outside Dia.
7.874 in
Width
1.7717 in
Details
Lubrication
Standard Lubrication
Dynamic Load Capacity
154000 (N)
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Item
Deep groove ball bearing
Static Load Capacity
113000 (N)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.