Zoro Homepage

FAG 634, SelfAligning Ball Bearings Double Row

  • Mfr # 634

  • Zoro # G307376911


product price: $18.65
/ea

Key Features

Dynamic Load Capacity
1840 (N)
Bore Dia.
0.1575 in
Lubrication
Standard Lubrication
Static Load Capacity
670 (N)
Type
C - Cylindrical Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
634
Zoro #
G307376911
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
0.1575 in
Outside Dia.
0.6299 in
Width
0.1969 in

Details

Dynamic Load Capacity
1840 (N)
Lubrication
Standard Lubrication
Static Load Capacity
670 (N)
Type
C - Cylindrical Bore
Seal/Shield Type
No Seal
Item
Deep groove ball bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.