Zoro Homepage

Radial Bearing, Double Row, 12mm Bore

  • Mfr # 2201-2RS-TVH

  • Zoro # G1100154


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Row Self Aligning
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Bore Dia.
12 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-2RS-TVH
Zoro #
G1100154
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
14 mm
Outside Diameter
32 mm
Bore Diameter
12 mm
Outer Ring Width
14 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Double Row Self Aligning
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Double Sealed
ABEC Tolerance
1
Lubrication
Grease
Industry Number
3VX630
Bearing Material
Steel
Seal Material
Nitrile Rubber
Temp. Range
-22 Degrees to 212 Degrees F
Static Load Capacity
283 lb
Max. RPM
17,000 RPM
Dynamic Load Capacity
1,281 lb
Ball Material
Alloy Steel
Maximum Temperature
100 Degrees C
Closure
Double Sealed
Bearing Industry Number
2201
ABEC Rating
1
Seal Type
Contact
Maximum Speed
14,700 RPM
Lubricant Material
Grease
Ball Material Grade
100Cr6
Minimum Temperature
-20 Degrees C
Bore Type
Cylindrical
System of Measurement
Metric
Ring Material
Alloy Steel
Number of Rows
2
Ring Material Grade
100Cr6
Static Radial Load Capacity
1,270 N
Dynamic Radial Load Capacity
5,700 N

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2201, Bore Diameter 12 mm, Outside Diameter 32 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Double Sealed, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Dynamic Radial Load Capacity 5,700 N, Lubricant Material Grease, Maximum Speed 14,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.