Zoro Homepage

Radial Bearing, Double Row, 15mm Bore

  • Mfr # 2202-2RS-TVH

  • Zoro # G3428923


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Double Row Self Aligning
Cage Material
Thermoplastic
Seal/Shield Type
Double Sealed
Bore Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202-2RS-TVH
Zoro #
G3428923
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
14 mm
Bore Diameter
15 mm
Outside Diameter
35 mm
Outer Ring Width
14 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Double Row Self Aligning
Cage Material
Thermoplastic
Seal/Shield Type
Double Sealed
Bearing Material
Steel
Seal Material
Nitrile Rubber
Industry Number
3VX630
Max. RPM
15,000 RPM
Dynamic Load Capacity
1,731 lb
Lubrication
Grease
Temp. Range
-22 Degrees to 212 Degrees F
Static Load Capacity
389 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Ring Material Grade
100Cr6
Maximum Speed
13,300 RPM
Seal Type
Contact
Static Radial Load Capacity
1,750 N
Lubricant Material
Grease
ABEC Rating
1
Number of Rows
2
Maximum Temperature
100 Degrees C
Ball Material Grade
100Cr6
Minimum Temperature
-20 Degrees C
Ring Material
Alloy Steel
Bearing Industry Number
2202
Dynamic Radial Load Capacity
7,700 N
Bore Type
Cylindrical
System of Measurement
Metric
Closure
Double Sealed

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2202, Bore Diameter 15 mm, Outside Diameter 35 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Double Sealed, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Dynamic Radial Load Capacity 7,700 N, Lubricant Material Grease, Maximum Speed 13,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.