Zoro Homepage

Radial Bearing, Double Row, 17mm Bore

  • Mfr # 2203-2RS-TVH

  • Zoro # G3454324


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Row Self Aligning
Single Row/Double Row
Double Row
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203-2RS-TVH
Zoro #
G3454324
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
16 mm
Outer Ring Width
16 mm
Outside Diameter
40 mm
Bore Diameter
17 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Double Row Self Aligning
Single Row/Double Row
Double Row
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
Max. RPM
14,000 RPM
Temp. Range
-22 Degrees to 212 Degrees F
Dynamic Load Capacity
1,821 lb
Industry Number
3VX630
Seal Material
Nitrile Rubber
Bearing Material
Steel
ABEC Tolerance
1
Static Load Capacity
450 lb
Lubrication
Grease
Ball Material
Alloy Steel
Seal Type
Contact
Static Radial Load Capacity
2,010 N
Minimum Temperature
-20 Degrees C
System of Measurement
Metric
Dynamic Radial Load Capacity
8,100 N
Maximum Temperature
100 Degrees C
Lubricant Material
Grease
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Closure
Double Sealed
Maximum Speed
11,300 RPM
Bore Type
Cylindrical
Number of Rows
2
Ball Material Grade
100Cr6
Bearing Industry Number
2203
ABEC Rating
1

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2203, Bore Diameter 17 mm, Outside Diameter 40 mm, Outer Ring Width 16 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Double Sealed, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Dynamic Radial Load Capacity 8,100 N, Lubricant Material Grease, Maximum Speed 11,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.