Zoro Homepage

Radial Bearing, Double Row, 30mm Bore

  • Mfr # 2206-2RS-TVH

  • Zoro # G2693442


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Double Row Self Aligning
Cage Material
Thermoplastic
Bore Dia.
30 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2206-2RS-TVH
Zoro #
G2693442
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
20 mm
Outer Ring Width
20 mm
Bore Diameter
30 mm
Outside Diameter
62 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Double Row Self Aligning
Cage Material
Thermoplastic
Seal/Shield Type
Double Sealed
ABEC Tolerance
1
Industry Number
3VX630
Max. RPM
8,000 RPM
Temp. Range
-22 Degrees to 212 Degrees F
Lubrication
Grease
Static Load Capacity
1,034 lb
Dynamic Load Capacity
3,574 lb
Bearing Material
Steel
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
15,900 N
Bore Type
Cylindrical
ABEC Rating
1
Seal Type
Contact
Lubricant Material
Grease
Maximum Speed
6,800 RPM
Ring Material
Alloy Steel
Maximum Temperature
100 Degrees C
Closure
Double Sealed
Bearing Industry Number
2206
Static Radial Load Capacity
4,650 N
Ring Material Grade
100Cr6
Minimum Temperature
-20 Degrees C
Number of Rows
2
System of Measurement
Metric
Ball Material Grade
100Cr6

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2206, Bore Diameter 30 mm, Outside Diameter 62 mm, Outer Ring Width 20 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Double Sealed, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Dynamic Radial Load Capacity 15,900 N, Lubricant Material Grease, Maximum Speed 6,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.