Zoro Homepage

Radial Bearing, Double Row, 35mm Bore

  • Mfr # 2207-2RS-TVH

  • Zoro # G1604556


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Double Row Self Aligning
Bore Dia.
35 mm
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2207-2RS-TVH
Zoro #
G1604556
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
23 mm
Outer Ring Width
23 mm
Outside Diameter
72 mm
Bore Diameter
35 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Double Row Self Aligning
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
Dynamic Load Capacity
3,597 lb
Static Load Capacity
1,147 lb
Lubrication
Grease
Bearing Material
Steel
Seal Material
Nitrile Rubber
Max. RPM
7,000 RPM
Temp. Range
-22 Degrees to 212 Degrees F
Industry Number
3VX630
ABEC Tolerance
1
Ball Material
Alloy Steel
System of Measurement
Metric
Minimum Temperature
-20 Degrees C
Closure
Double Sealed
Ring Material
Alloy Steel
Ball Material Grade
100Cr6
Lubricant Material
Grease
Ring Material Grade
100Cr6
Bore Type
Cylindrical
Seal Type
Contact
Dynamic Radial Load Capacity
16,000 N
Bearing Industry Number
2207
Static Radial Load Capacity
5,100 N
Maximum Speed
5,600 RPM
ABEC Rating
1
Maximum Temperature
100 Degrees C
Number of Rows
2

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2207, Bore Diameter 35 mm, Outside Diameter 72 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Double Sealed, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Dynamic Radial Load Capacity 16,000 N, Lubricant Material Grease, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.