Zoro Homepage

Radial Bearing, Double Row, 40mm Bore

  • Mfr # 2208-2RS-TVH

  • Zoro # G1705557


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Row Self Aligning
Single Row/Double Row
Double Row
Seal/Shield Type
Double Sealed
Bore Dia.
40 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2208-2RS-TVH
Zoro #
G1705557
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
23 mm
Outside Diameter
80 mm
Bore Diameter
40 mm
Outer Ring Width
23 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Double Row Self Aligning
Single Row/Double Row
Double Row
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
Lubrication
Grease
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Dynamic Load Capacity
4,361 lb
Static Load Capacity
1,461 lb
Industry Number
3VX630
Temp. Range
-22 Degrees to 212 Degrees F
Max. RPM
6,300 RPM
Bearing Material
Steel
Ball Material
Alloy Steel
Closure
Double Sealed
Ring Material
Alloy Steel
Maximum Speed
4,950 RPM
Static Radial Load Capacity
6,500 N
Bearing Industry Number
2208
Lubricant Material
Grease
System of Measurement
Metric
Maximum Temperature
100 Degrees C
Number of Rows
2
Seal Type
Contact
Dynamic Radial Load Capacity
19,400 N
ABEC Rating
1
Ring Material Grade
100Cr6
Ball Material Grade
100Cr6
Minimum Temperature
-20 Degrees C
Bore Type
Cylindrical

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2208, Bore Diameter 40 mm, Outside Diameter 80 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Double Sealed, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Dynamic Radial Load Capacity 19,400 N, Lubricant Material Grease, Maximum Speed 4,950 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.