Zoro Homepage

Radial Deep Groove Ball Bearings, Double Row

  • Mfr # 4202BBTVH

  • Zoro # G410691505


product price: $41.65
/ea

Key Features

Outside Dia.
1.378 in
Static Load Capacity
7400 (N)
Bore Dia.
0.5906 in
Lubrication
Standard Lubrication
Dynamic Load Capacity
12400 (N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
4202BBTVH
Zoro #
G410691505
UPC #
-
Country of Origin
Slovakia

Dimensions

Outside Dia.
1.378 in
Bore Dia.
0.5906 in
Width
0.5512 in

Details

Static Load Capacity
7400 (N)
Lubrication
Standard Lubrication
Dynamic Load Capacity
12400 (N)
Type
C - Cylindrical Bore
Seal/Shield Type
No Seal
Item
Self-aligning ball bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.