
Radial Deep Groove Ball Bearings, Double Row
Mfr # 4205B TVH
Zoro # G910692125
product price: $57.35
/eaKey Features
Bore Dia.
0.9843 in
Outside Dia.
2.0472 in
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
4205B TVH
Zoro #
G910692125
UPC #
-
Country of Origin
Slovakia
Dimensions
Bore Dia.
0.9843 in
Outside Dia.
2.0472 in
Width
0.7087 in
Details
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.