
Radial Deep Groove Ball Bearings, Double Row
Mfr # 4207B TVH
Zoro # G110691850
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Seal/Shield Type
No Seal
Outside Dia.
2.8346 in
Type
C - Cylindrical Bore
Bore Dia.
1.378 in
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
4207B TVH
Zoro #
G110691850
UPC #
-
Country of Origin
Slovakia
Dimensions
Outside Dia.
2.8346 in
Bore Dia.
1.378 in
Width
0.9055 in
Details
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.