Zoro Homepage

Radial Spherical Roller Bearing <= 170 mm

  • Mfr # 22214

  • Zoro # G210691873


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
1.2205 in
Outside Dia. (In.)
4.9213 in
Cage Material
S - Steel or Standard Cage
Lubrication
W - No Lubrication Groove or Holes
Type
C - Cylindrical Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22214
Zoro #
G210691873
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1.2205 in
Outside Dia. (In.)
4.9213 in
Bore Dia. (In.)
2.7559 in

Details

Cage Material
S - Steel or Standard Cage
Lubrication
W - No Lubrication Groove or Holes
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.