Zoro Homepage

Radial SRB <= 170 Mm

  • Mfr # 22215 ES TVPB

  • Zoro # G509124280


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Type
C - Cylindrical Bore
Outside Dia. (In.)
5.1181 in
Cage Material
P - Plastic Molded Cage
Width (In.)
1.2205 in
Bore Dia. (In.)
2.9528 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22215 ES TVPB
Zoro #
G509124280
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.1181 in
Width (In.)
1.2205 in
Bore Dia. (In.)
2.9528 in

Details

Type
C - Cylindrical Bore
Cage Material
P - Plastic Molded Cage
Lubrication
W33 - Lubrication Groove and 3 Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.