Zoro Homepage

Radial SRB > 320 Mm <= 540 Mm

  • Mfr # 22352K MB C3

  • Zoro # G609123558


product price: $15,108.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Lubrication
W33 - Lubrication Groove and 3 Holes
Type
K - 1:12 Tapered Bore
Bore Dia. (In.)
10.2362 in
Outside Dia. (In.)
21.2598 in
Cage Material
M - Brass Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22352K MB C3
Zoro #
G609123558
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
10.2362 in
Outside Dia. (In.)
21.2598 in
Width (In.)
6.4961 in

Details

Lubrication
W33 - Lubrication Groove and 3 Holes
Type
K - 1:12 Tapered Bore
Cage Material
M - Brass Cage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.