Zoro Homepage

Radial SRB > 540 Mm <= 900 Mm

  • Mfr # 23080 K MB

  • Zoro # G109125090


product price: $15,428.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Cage Material
M - Brass Cage
Bore Dia. (In.)
15.748 in
Lubrication
W33 - Lubrication Groove and 3 Holes
Outside Dia. (In.)
23.622 in
Type
K - 1:12 Tapered Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23080 K MB
Zoro #
G109125090
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
15.748 in
Outside Dia. (In.)
23.622 in
Width (In.)
5.8268 in

Details

Cage Material
M - Brass Cage
Lubrication
W33 - Lubrication Groove and 3 Holes
Type
K - 1:12 Tapered Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.