Self Aligning 12Xx, 13Xx, 22Xx, 23Xx, Self-Aligning Ball Bearings Double Row

  • Mfr # 2213 K 2RS TVC3

  • Zoro # G111318671


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical Bore
Outside Dia.
4.7244in
Width
1.2205in
Cage Material
Plastic
Bearing Seal Type
2RS - Rubber Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2213 K 2RS TVC3
Zoro #
G111318671
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
4.7244in
Width
1.2205in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Plastic
Bearing Seal Type
2RS - Rubber Seal on Two Sides
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.