Zoro Homepage

Self-Aligning Ball Bearings Double Row

  • Mfr # 1212KTVHC3

  • Zoro # G509117329


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
30500 (N)
Outside Dia.
4.3307 in
Type
K - 1:12 Tapered Bore
Bore Dia.
2.3622 in
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1212KTVHC3
Zoro #
G509117329
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
4.3307 in
Bore Dia.
2.3622 in
Width
0.8661 in

Details

Dynamic Load Capacity
30500 (N)
Type
K - 1:12 Tapered Bore
Lubrication
Standard Lubrication
Static Load Capacity
11500 (N)
Seal/Shield Type
No Seal
Item
Self-aligning ball bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.