Zoro Homepage

Self-Aligning Ball Bearings Double Row

  • Mfr # 1309K TVH C3

  • Zoro # G410678148


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Cage Material
P - Plastic Molded Cage
Outside Dia.
3.937in
Width
0.9843in
Dynamic Load Capacity (Lb.)
38500
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1309K TVH C3
Zoro #
G410678148
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
3.937in
Width
0.9843in

Details

Cage Material
P - Plastic Molded Cage
Dynamic Load Capacity (Lb.)
38500
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Static Load Capacity
12700
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Bearing Seal Type
No Seal
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.