
Self-Aligning Ball Bearings, Double Row
Mfr # 2315 KC3
Zoro # G110692031
product price: $1,170.99
/ea
Free Shipping & Returns
Key Features
Cage Material
S - Steel or Standard Cage
Outside Dia.
6.2992in
Width
2.1654in
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
2315 KC3
Zoro #
G110692031
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
6.2992in
Width
2.1654in
Details
Cage Material
S - Steel or Standard Cage
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Lubrication
Standard Lubrication
Bearing Seal Type
No Seal
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.