Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Aligning Ball Bearings, Double Row

  • Mfr # 608ZR C3

  • Zoro # G410692083


product price: $9.35
/ea
Sold in multiples of 4 for $37.40

Key Features

Type
C - Cylindrical Bore
Outside Dia.
0.8661 in
Bore Dia.
0.315 in
Lubrication
Standard Lubrication
Width
0.2756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
608ZR C3
Zoro #
G410692083
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.8661 in
Bore Dia.
0.315 in
Width
0.2756 in

Details

Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
Seal/Shield Type
Z - Steel Seal on One Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.