Zoro Homepage

Self-Aligning Ball Bearings Double Row

  • Mfr # 625 2RS

  • Zoro # G110678851


product price: $19.49
/ea
Sold in multiples of 2 for $38.98

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
0.6299in
Width
0.1969in
Bearing Seal Type
2RS - Rubber Seal on Two Sides
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
625 2RS
Zoro #
G110678851
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.6299in
Width
0.1969in

Details

Cage Material
S - Steel or Standard Cage
Bearing Seal Type
2RS - Rubber Seal on Two Sides
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.