
Self-Aligning Ball Bearings, Double Row
Mfr # 635Z
Zoro # G210691187
product price: $13.29
/eaSold in multiples of 2 for $26.58
Key Features
Outside Dia.
0.748 in
Type
C - Cylindrical Bore
Seal/Shield Type
Z - Steel Seal on One Side
Bore Dia.
0.1969 in
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
635Z
Zoro #
G210691187
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
0.748 in
Bore Dia.
0.1969 in
Width
0.2362 in
Details
Type
C - Cylindrical Bore
Seal/Shield Type
Z - Steel Seal on One Side
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.