Zoro Homepage

Self-Aligning Ball Bearings Double Row, No 1303

  • Mfr # 1303

  • Zoro # G908468244


product price: $66.59
/ea

Key Features

Static Load Capacity
3200 (N)
Outside Dia.
1.8504 in
Width
0.5512 in
Bore Dia.
0.6693 in
Seal/Shield Type
No Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1303
Zoro #
G908468244
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.8504 in
Width
0.5512 in
Bore Dia.
0.6693 in

Details

Static Load Capacity
3200 (N)
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Item
Self-aligning ball bearing
Dynamic Load Capacity
12900 (N)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.