Zoro Homepage

Spherical BRG, Double Row, Bore 40 mm

  • Mfr # 22308-E1-XL-C3

  • Zoro # G1470165


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (mm)
40 mm
Outside Dia. (mm)
90 mm
Width (mm)
33 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22308-E1-XL-C3
Zoro #
G1470165
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
90 mm
Width (mm)
33 mm
Bore Diameter
40 mm
Fillet Radius
1.5 mm
Outside Diameter
90 mm
Overall Width
33 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22308, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 7,600 RPM Grease, 7,600 RPM Oil, Maximum Temperature 200 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 90 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 156,000 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.