
Spherical Nonpopular, Radial Srb <= 170 Mm
Mfr # 21305 ETVPB C3
Zoro # G611313244
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Cage Material
P - Plastic Molded Cage
Outside Dia.
2.4409in
Width
0.6693in
Bearing Seal Type
No Seal
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
21305 ETVPB C3
Zoro #
G611313244
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
2.4409in
Width
0.6693in
Details
Cage Material
P - Plastic Molded Cage
Bearing Seal Type
No Seal
Type
C - Cylindrical Bore
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
W33 - Lubrication Groove and 3 Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.