Zoro Homepage

Spherical Popular, Radial Srb <= 170 Mm

  • Mfr # 22207 KMB

  • Zoro # G111313645


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
No Seal
Lubrication
W - No Lubrication Groove or Holes
Type
K - 1:12 Tapered Bore
Outside Dia.
2.8346 in
Bore Dia.
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22207 KMB
Zoro #
G111313645
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
2.8346 in
Bore Dia.
1.378 in
Width
0.9055 in

Details

Seal/Shield Type
No Seal
Lubrication
W - No Lubrication Groove or Holes
Type
K - 1:12 Tapered Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.