Zoro Homepage
This item is Discontinued.
Fag Bearings Spherical Roller Bearing, Bore 70 mm 22214-E1A-M-C3

Spherical Roller Bearing, Bore 70 mm (Discontinued)

  • Mfr # 22214-E1A-M-C3
  • Zoro # G2826546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22214-E1A-M-C3
Zoro #
G2826546
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
70 mm
Outside Dia. (mm)
125 mm
Width (mm)
31 mm

Details

Type
Double Row
Cage Material
Solid Brass
Dynamic Load Capacity (N)
211,000 N
Static Load Capacity (N)
226,000 N
Item
Spherical Roller Bearing
Series
222..-E1
Temp. Range (F)
-22 Degrees to +392 Degrees F
Lubrication
Preservative
Bore Type
Cylindrical
Lubricant Material
Preservative

Description

Spherical Roller Bearing, Bore Type Cylindrical, Cage Material Solid Brass, Lubricant Material Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.