Zoro Homepage

Spindle Bearings - 100Cr6 - Open

  • Mfr # B7007-E-T-P4SUM

  • Zoro # G109121863


product price: $343.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Outside Dia.
2.4409 in
Static Load Capacity (N)
9200 (N)
Dynamic Load Capacity (N)
18400 (N)
Contact Angle (Degree)
25 degrees
Bore Dia.
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
B7007-E-T-P4SUM
Zoro #
G109121863
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
2.4409 in
Bore Dia.
1.378 in
Width
0.5512 in

Details

Static Load Capacity (N)
9200 (N)
Dynamic Load Capacity (N)
18400 (N)
Contact Angle (Degree)
25 degrees
Bearing Type
Spindle bearings
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.