Zoro Homepage

Spindle Bearings - 100Cr6 - Open

  • Mfr # B7008CT P4S UL

  • Zoro # G910679218


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Cage Material
TB - Hard Fiber Cage
Outside Dia.
2.6772in
Width
0.5906in
Bearing Seal Type
No Seal
Dynamic Load Capacity (Lb.)
20900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
B7008CT P4S UL
Zoro #
G910679218
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
2.6772in
Width
0.5906in

Details

Cage Material
TB - Hard Fiber Cage
Bearing Seal Type
No Seal
Dynamic Load Capacity (Lb.)
20900
Static Load Capacity
11200
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.