Shop FAG BEARINGS
See all product information
Create Account
Spindle Bearings - 100Cr6 - Open
- Mfr # B7020CP4UL
- Zoro # G709121874
product price:Â
$
1,224.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
15
Bore Dia.
3.937 in
Outside Dia.
5.9055 in
Width
0.9449 in
Lubrication
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- B7020CP4UL
- Zoro #
- G709121874
- UPC #
- -
- Country of Origin
- Germany
- Contact Angle (Degree)
- 15
- Lubrication
- Standard Lubrication
Dimensions
- Bore Dia.
- 3.937 in
- Outside Dia.
- 5.9055 in
- Width
- 0.9449 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.