Zoro Homepage

Spindle Bearings - 100Cr6 - Open

  • Mfr # B7048CTP4SUL

  • Zoro # G110678660


product price: $13,218.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
340000 (N)
Static Load Capacity
330000 (N)
Seal/Shield Type
No Seal
Bore Dia.
9.4488 in
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
B7048CTP4SUL
Zoro #
G110678660
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
9.4488 in
Outside Dia.
14.1732 in
Width
2.2047 in

Details

Dynamic Load Capacity
340000 (N)
Static Load Capacity
330000 (N)
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Item
Spindle bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.