Zoro Homepage

Spindle Bearings - 100Cr6 - Open

  • Mfr # B71913ETP4SK5UM

  • Zoro # G009121864


product price: $604.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Bore Dia.
2.5591 in
Dynamic Load Capacity (N)
23700 (N)
Contact Angle (Degree)
25 degrees
Outside Dia.
3.5433 in
Static Load Capacity (N)
16000 (N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
B71913ETP4SK5UM
Zoro #
G009121864
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
2.5591 in
Outside Dia.
3.5433 in
Width
0.5118 in

Details

Dynamic Load Capacity (N)
23700 (N)
Contact Angle (Degree)
25 degrees
Static Load Capacity (N)
16000 (N)
Bearing Type
Spindle bearings
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.