Zoro Homepage

Spindle Bearings - 100Cr6 - Open

  • Mfr # B7216ETP4SUL

  • Zoro # G509121852


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Standard Lubrication
Bearing Type
Spindle bearings
Bore Dia.
3.1496 in
Contact Angle (Degree)
25 degrees
Static Load Capacity (N)
52000 (N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
B7216ETP4SUL
Zoro #
G509121852
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
3.1496 in
Outside Dia.
5.5118 in
Width
1.0236 in

Details

Lubrication
Standard Lubrication
Bearing Type
Spindle bearings
Contact Angle (Degree)
25 degrees
Static Load Capacity (N)
52000 (N)
Dynamic Load Capacity (N)
89000 (N)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.