Spindle Bearings B7Xxx, B72Xx, B719Xx, Spindle Bearings - 100Cr6 - Open

  • Mfr # B7012 CTP4SUL

  • Zoro # G611318928


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Bore Dia.
2.3622 in
Outside Dia.
3.7402 in
Width
0.7087 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
B7012 CTP4SUL
Zoro #
G611318928
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
2.3622 in
Outside Dia.
3.7402 in
Width
0.7087 in

Details

Item
Radial Ball Bearing
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.